Welcome to Würth Slowakia For trade customers only

STAR COTTON work shorts

Bermuda STAR COTTON
SHORTS STAR COTTON DARK BLUE 42

Art.-no. M413197419

EAN 4255576505152

Price for selected packaging unit
STAR COTTON work shorts

Art.-no. M413197419

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight summer work shorts, 100 % cotton for a high level of comfort
  • Maximum comfort and ergonomic cut

  • No scratch clothing (concealed buttons)

  • Hook-and-loop fasteners, two front pockets, one ruler pocket, one thigh pocket, two back pockets

  • Elasticated waistband

  • Robust, 100 % pure cotton
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Dark blue

Size

42

Size FR/ES/PT/BE

36

Material

100% cotton

Fabric weight per m2

250 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean

Confection size UK

28

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information