STAR COTTON work shorts
Bermuda STAR COTTON
SHORTS STAR COTTON DARK BLUE 48
Art.-no. M413197425
EAN 4255576505183
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight summer work shorts, 100 % cotton for a high level of comfort
- Maximum comfort and ergonomic cut
- No scratch clothing (concealed buttons)
- Hook-and-loop fasteners, two front pockets, one ruler pocket, one thigh pocket, two back pockets
- Elasticated waistband
- Robust, 100 % pure cotton
Product information
Datasheets(X)
Colour | Dark blue |
Size | 48 |
Size FR/ES/PT/BE | 42 |
Material | 100% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean |
Confection size UK | 33 |