STARLINE® Plus trousers
Trousers Starline Plus
TROUSERS STARLINE PLUS DARK BLUE 26
Art.-no.
M003173026
EAN 4250856232254
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Robust and practical trousers with a large variety of pockets for plenty of storage space. The comfort and contrasting details make these very attractive.
- Robust, heavy-duty and easy-care
- 2 front pockets, 2 rear pockets, leg pocket, ruler pocket, hammer loop
- Reflective piping
- Elasticated waistband, triple-stitched seams for reinforcement
- CORDURA ® knee pockets (extremely resistant to abrasion), certified in accordance with EN 14404
Product information
Datasheets(X)
Colour | Dark blue, Royal blue |
Size | 26 |
Size FR/ES/PT/BE | 48C |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Material of kneepad | 100% Cordura® 500D |
Kneepad colour | Black |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Dry clean |
Confection size UK | 38 |