STARLINE® waist jacket
Bomber jacket, Starline
WORK JACKET STARLINE DARKBLUE 3XL
MODYF
Art.-no.
M001096005
EAN 4250241994156
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14923587.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333429.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
This jacket provides maximum comfort thanks to its functional cut. The easy-care material as well as the modern look will further impress you.
- Robust, functional, heavy-duty
- 2 front pockets, breast pocket with mobile phone pocket
- Reflective piping on front and back
- Reinforced seams, stand-up collar, concealed YKK zip
- Adjustable cuffs and hem, extended back
Product information
Datasheets(X)
Colour | Navy blue |
Size | 3XL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach |