STARLINE® waist jacket
Bomber jacket, Starline
WORK JACKET STARLINE GREY S
Art.-no.
M001097000
EAN 4250241994163
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
This jacket provides maximum comfort thanks to its functional cut. The easy-care material as well as the modern look will further impress you.
- Robust, functional, heavy-duty
- 2 front pockets, breast pocket with mobile phone pocket
- Reflective piping on front and back
- Reinforced seams, stand-up collar, concealed YKK zip
- Adjustable cuffs and hem, extended back
Product information
Datasheets(X)
Colour | Grey, Orange |
Size | S |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Dry clean |