Welcome to Würth Slowakia For trade customers only

STARLINE® waist jacket

Bomber jacket, Starline
WORK JACKET STARLINE RED S

Art.-no. M001105000
EAN 4250372955804

Price for selected packaging unit
STARLINE® waist jacket

Art.-no. M001105000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

This jacket provides maximum comfort thanks to its functional cut. The easy-care material as well as the modern look will further impress you.
  • Robust, functional, heavy-duty

  • 2 front pockets, breast pocket with mobile phone pocket

  • Reflective piping on front and back

  • Reinforced seams, stand-up collar, concealed YKK zip

  • Adjustable cuffs and hem, extended back
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red, Black

Size

S

Material

65% polyester, 35% cotton

Fabric weight per m2

250 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature, Dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information