STARLINE® work vest
Starline work vest
WORK VEST STARLINE GREY XXL
Art.-no.
M402093004
EAN 4251012138717
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
Modern and robust work vest with high-quality branded YKK zips. Maximum comfort and a perfect fit facilitate all activities.
- Durable, quick drying, easy care
- 2 front pockets, 4 flap pockets, breast pocket with mobile phone pocket
- Reflective piping
- YKK zip
- Elasticated hem
Product information
Datasheets(X)
Colour | Grey, Orange |
Size | XXL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 250 g |
Washable at | 60°C |
Care instruction | Do not bleach, Ironing with medium temperature, Do not dry in drum dryer, Dry-clean |