START UP 2026 vest
Vest lined Start Up 26
WUE VEST LINED STARTUP 26 BLACK L
Art.-no. M442324002
EAN 4255786493744
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Modern padded vest with reflective parts and logo print on the chest
- Very lightweight and comfortable outer fabric made of recycled materials with PVC-free, permanently water-repellent treatment
- Padding made of partially recycled materials, 2 side pockets with zips and elasticated hem for an improved fit
- Reflective elements
Product information
Datasheets(X)
Colour | Black |
Size | L |
Material | 100% recycled polyester |
Fabric weight per m2 | 68 g |
Padding | 100% recycled polyester |
Padding weight per m² | 140 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |