Welcome to Würth Slowakia For trade customers only

STC+ end mill Turbo-Twister-Uni, five-cutter, unequal twist gradient, 5xD

End mill STC+Turbo-Twister-Allround 5xD type N
ENDMIL-SHA-TTW-WN-XXL-STC-UV-SD-HB-D10

Art.-no. 5443320503

EAN 4065233065635

Price for selected packaging unit
STC+ end mill Turbo-Twister-Uni, five-cutter, unequal twist gradient, 5xD

Art.-no. 5443320503

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance tool for static and dynamic trochoidal milling and for edging. For finishing and rough cutting in almost all materials.

One tool for virtually all materials



Solid machining process for all application needs


  • Short chips due to several chip breakers and an extremely precise twist angle to the geometry / a helix angle that is precisely adjusted to the tool geometry

  • The extremely robust core ensures significantly reduced vibrations and reduces the risk of tool breakage considerably


Easy to use in almost all modern CNC production processes



Wide cutting value range



Long service life thanks to newly developed SUPRADUR coating


  • Extremely resistant special coating for a wide range of applications

  • Optimum resistance to temperature changes increases process reliability even under the toughest conditions

  • Ideal for wet and dry processing in almost all materials
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

8005

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Hard and tough material, Non-ferrous metal

Diameter (d1)

10 mm

Shank diameter (d2)

10 mm

Standards

CS

Construction length

Extra long

Shank style

Cylindrical DIN 6535-HB

Cutting material

SC

Surface

SUPRADUR

Coolant supply

External

Twist angle

40° Vario

Length (l1)

99 mm

Cutting edge length (l2)

52 mm

Number of cutting edges (Z)

5 PCS

Corner chamfer

0.05 mm

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Steels > 45 HRC, Copper, Brass, Aluminium

Legend
L = air ae = 0.03xd1 - 0.20xd1
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/tooth] ap = 5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Choosing the correct mount is a crucial factor in trochoidal processing.
The best results were achieved with an IK Weldon tool holder (G2.5/18000rpm weighing grade).
Cutting values for Dynamic 5xd1
For dia. 20
Material designation Tensile strength Cooling vc fz
Dia. 20
Min. Max. Min. Max.
General structural steels < 500 N/mm² L + E 231 525 0,140 0,290
500-850 N/mm² L + E 187 425 0,130 0,270
Carbon steels < 850 N/mm² L + E 187 425 0,130 0,270
850-1000 N/mm² L + E 176 400 0,120 0,240
Unalloyed heat-treated steels < 700 N/mm² L + E 182 413 0,140 0,290
700-850 N/mm² L + E 182 413 0,130 0,270
850-1000 N/mm² L + E 182 413 0,120 0,240
Alloyed heat-treated steels 850-1000 N/mm² L + E 176 400 0,120 0,240
1000-1200 N/mm² L + E 154 350 0,090 0,180
Unalloyed case-hardening steels < 750 N/mm² L + E 231 525 0,140 0,290
Alloyed case-hardening steels < 1000 N/mm² L + E 176 400 0,120 0,240
850-1200 N/mm² L + E 154 350 0,100 0,210
Nitriding steels < 1000 N/mm² L + E 176 400 0,120 0,240
1000-1200 N/mm² L + E 154 350 0,090 0,180
Tool steels < 850 N/mm² L + E 187 425 0,120 0,240
850-1100 N/mm² L + E 176 400 0,100 0,210
1100-1400 N/mm² L + E 176 400 0,100 0,210
1080 (33HRC) L + E 176 400 0,100 0,210
High-speed steels 850-1200 N/mm² L + E 105 238 0,100 0,210
Spring steels < 1200 N/mm² L + E 105 238 0,070 0,150
Stainless steels, sulphurated < 700 N/mm² E 127 288 0,120 0,240
Stainless steels, austenitic < 700 N/mm² E 121 275 0,100 0,210
< 850 N/mm² E 105 238 0,100 0,210
Stainless steels, martensitic < 1100 N/mm² E 88 200 0,100 0,210
Special alloys < 1200 N/mm² E 72 163 0,090 0,200
Titanium, titanium alloys < 850 N/mm² E 66 150 0,100 0,210
Aluminium, aluminium alloys < 400 N/mm² E 400 550 0,140 0,280
Aluminium, aluminium cast alloys < 10% < 600 N/mm² E 300 450 0,130 0,260
Aluminium, aluminium cast alloys > 10% Si < 600 N/mm² E 150 250 0,130 0,260
Copper, low-alloyed < 450 N/mm² E 120 180 0,120 0,230
Brass, short-chipping < 600 N/mm² E 150 250 0,120 0,230
Brass, long-chipping < 600 N/mm² E 150 200 0,120 0,230
Bronze, short-chipping < 600 N/mm² E 150 200 0,120 0,230
650-850 N/mm² E 120 200 0,120 0,230
Bronze, long-chipping < 850 N/mm² E 120 200 0,120 0,230
Cutting values for Dynamic 5xd1
For dia. 12–16
Material designation Tensile strength Cooling vc fz
Dia. 12 Dia. 14 Dia. 16
Min. Max. Min. Max. Min. Max. Min. Max.
General structural steels < 500 N/mm² L + E 231 525 0,100 0,210 0,110 0,220 0,120 0,250
500-850 N/mm² L + E 187 425 0,100 0,200 0,100 0,200 0,110 0,230
Carbon steels < 850 N/mm² L + E 187 425 0,090 0,180 0,100 0,190 0,110 0,230
850-1000 N/mm² L + E 176 400 0,080 0,170 0,900 0,180 0,100 0,210
Unalloyed heat-treated steels < 700 N/mm² L + E 182 413 0,100 0,210 0,110 0,220 0,120 0,250
700-850 N/mm² L + E 182 413 0,100 0,200 0,110 0,210 0,110 0,230
850-1000 N/mm² L + E 182 413 0,080 0,170 0,090 0,180 0,100 0,210
Alloyed heat-treated steels 850-1000 N/mm² L + E 176 400 0,080 0,160 0,090 0,180 0,100 0,210
1000-1200 N/mm² L + E 154 350 0,070 0,150 0,070 0,150 0,080 0,160
Unalloyed case-hardening steels < 750 N/mm² L + E 231 525 0,100 0,210 0,110 0,220 0,120 0,250
Alloyed case-hardening steels < 1000 N/mm² L + E 176 400 0,080 0,170 0,090 0,180 0,100 0,210
850-1200 N/mm² L + E 154 350 0,080 0,160 0,090 0,180 0,090 0,180
Nitriding steels < 1000 N/mm² L + E 176 400 0,080 0,170 0,090 0,180 0,100 0,210
1000-1200 N/mm² L + E 154 350 0,060 0,130 0,070 0,140 0,080 0,160
Tool steels < 850 N/mm² L + E 187 425 0,080 0,170 0,090 0,180 0,100 0,210
850-1100 N/mm² L + E 176 400 0,080 0,160 0,090 0,180 0,090 0,180
1100-1400 N/mm² L + E 176 400 0,080 0,160 0,090 0,180 0,090 0,180
1080 (33HRC) L + E 176 400 0,080 0,160 0,090 0,180 0,090 0,180
High-speed steels 850-1200 N/mm² L + E 105 238 0,080 0,160 0,090 0,180 0,090 0,180
Spring steels < 1200 N/mm² L + E 105 238 0,060 0,120 0,060 0,120 0,060 0,130
Stainless steels, sulphurated < 700 N/mm² E 127 288 0,080 0,170 0,090 0,180 0,100 0,210
Stainless steels, austenitic < 700 N/mm² E 121 275 0,080 0,160 0,090 0,180 0,090 0,180
< 850 N/mm² E 105 238 0,080 0,160 0,090 0,180 0,090 0,180
Stainless steels, martensitic < 1100 N/mm² E 88 200 0,080 0,160 0,080 0,170 0,090 0,180
Special alloys < 1200 N/mm² E 72 163 0,060 0,130 0,070 0,140 0,080 0,170
Titanium, titanium alloys < 850 N/mm² E 66 150 0,080 0,160 0,090 0,180 0,090 0,180
Aluminium, aluminium alloys < 400 N/mm² E 400 550 0,100 0,200 0,110 0,220 0,120 0,240
Aluminium, aluminium cast alloys < 10% < 600 N/mm² E 300 450 0,100 0,190 0,100 0,200 0,110 0,230
Aluminium, aluminium cast alloys > 10% Si < 600 N/mm² E 150 250 0,100 0,190 0,100 0,200 0,110 0,230
Copper, low-alloyed < 450 N/mm² E 120 180 0,080 0,170 0,900 0,180 0,100 0,200
Brass, short-chipping < 600 N/mm² E 150 250 0,080 0,170 0,900 0,180 0,100 0,200
Brass, long-chipping < 600 N/mm² E 150 200 0,080 0,170 0,900 0,180 0,100 0,200
Bronze, short-chipping < 600 N/mm² E 150 200 0,080 0,170 0,900 0,180 0,100 0,200
650-850 N/mm² E 120 200 0,080 0,170 0,900 0,180 0,100 0,200
Bronze, long-chipping < 850 N/mm² E 120 200 0,080 0,170 0,900 0,180 0,100 0,200
Cutting values for static 5xd1
For dia. 6–10
Material designation Tensile strength Cooling vc fz
Dia. 6 Dia. 8 Dia. 10
Min. Max. Min. Max. Min. Max. Min. Max.
General structural steels < 500 N/mm² L + E 231 504 0,050 0,100 0,060 0,130 0,080 0,170
500-850 N/mm² L + E 187 408 0,040 0,090 0,060 0,130 0,080 0,150
Carbon steels < 850 N/mm² L + E 187 408 0,040 0,090 0,060 0,130 0,080 0,150
850-1000 N/mm² L + E 176 384 0,040 0,080 0,050 0,100 0,070 0,140
Unalloyed heat-treated steels < 700 N/mm² L + E 182 396 0,050 0,100 0,060 0,130 0,080 0,170
700-850 N/mm² L + E 182 396 0,040 0,090 0,060 0,130 0,080 0,160
850-1000 N/mm² L + E 182 396 0,040 0,080 0,050 0,100 0,070 0,140
Alloyed heat-treated steels 850-1000 N/mm² L + E 176 384 0,040 0,080 0,050 0,100 0,070 0,140
1000-1200 N/mm² L + E 154 336 0,040 0,080 0,050 0,100 0,060 0,130
Unalloyed case-hardening steels < 750 N/mm² L + E 231 504 0,050 0,100 0,060 0,130 0,080 0,170
Alloyed case-hardening steels < 1000 N/mm² L + E 176 384 0,040 0,080 0,050 0,100 0,070 0,140
850-1200 N/mm² L + E 154 336 0,040 0,080 0,050 0,100 0,060 0,130
Nitriding steels < 1000 N/mm² L + E 176 384 0,040 0,080 0,050 0,100 0,070 0,140
1000-1200 N/mm² L + E 154 336 0,040 0,080 0,040 0,090 0,060 0,110
Tool steels < 850 N/mm² L + E 187 408 0,040 0,080 0,050 0,100 0,070 0,140
850-1100 N/mm² L + E 176 384 0,030 0,060 0,040 0,090 0,060 0,130
1100-1400 N/mm² L + E 176 384 0,030 0,060 0,040 0,090 0,060 0,130
1080 (33HRC) L + E 176 384 0,030 0,060 0,040 0,090 0,060 0,130
High-speed steels 850-1200 N/mm² L + E 105 228 0,040 0,080 0,050 0,100 0,060 0,130
Spring steels < 1200 N/mm² L + E 105 228 0,030 0,060 0,040 0,080 0,050 0,100
Stainless steels, sulphurated < 700 N/mm² E 127 276 0,040 0,080 0,050 0,100 0,070 0,140
Stainless steels, austenitic < 700 N/mm² E 121 264 0,040 0,080 0,050 0,100 0,060 0,130
< 850 N/mm² E 105 228 0,040 0,080 0,050 0,100 0,060 0,130
Stainless steels, martensitic < 1100 N/mm² E 88 192 0,040 0,080 0,050 0,100 0,060 0,130
Special alloys < 1200 N/mm² E 72 156 0,030 0,060 0,040 0,090 0,060 0,110
Titanium, titanium alloys < 850 N/mm² E 66 144 0,040 0,080 0,050 0,100 0,060 0,130
Aluminium, aluminium alloys < 400 N/mm² E 400 509 0,050 0,100 0,060 0,130 0,080 0,170
Aluminium, aluminium cast alloys < 10% < 600 N/mm² E 300 416 0,040 0,090 0,060 0,130 0,080 0,150
Aluminium, aluminium cast alloys > 10% Si < 600 N/mm² E 150 231 0,040 0,090 0,060 0,130 0,080 0,150
Copper, low-alloyed < 450 N/mm² E 120 166 0,040 0,080 0,050 0,100 0,070 0,140
Brass, short-chipping < 600 N/mm² E 150 231 0,040 0,080 0,050 0,100 0,070 0,140
Brass, long-chipping < 600 N/mm² E 150 166 0,040 0,080 0,050 0,100 0,070 0,140
Bronze, short-chipping < 600 N/mm² E 150 166 0,040 0,080 0,050 0,100 0,070 0,140
650-850 N/mm² E 120 166 0,040 0,080 0,050 0,100 0,070 0,140
Bronze, long-chipping < 850 N/mm² E 120 166 0,040 0,080 0,050 0,100 0,070 0,140
Cutting values for Dynamic 5xd1
For dia. 6–10
Material designation Tensile strength Cooling vc fz
Dia. 6 Dia. 8 Dia. 10
Min. Max. Min. Max. Min. Max. Min. Max.
General structural steels < 500 N/mm² L + E 231 525 0,050 0,100 0,060 0,130 0,080 0,170
500-850 N/mm² L + E 187 425 0,040 0,090 0,060 0,130 0,080 0,160
Carbon steels < 850 N/mm² L + E 187 425 0,040 0,090 0,060 0,130 0,080 0,160
850-1000 N/mm² L + E 176 400 0,040 0,080 0,050 0,100 0,070 0,150
Unalloyed heat-treated steels < 700 N/mm² L + E 182 413 0,050 0,100 0,060 0,130 0,080 0,170
700-850 N/mm² L + E 182 413 0,040 0,090 0,060 0,130 0,080 0,160
850-1000 N/mm² L + E 182 413 0,040 0,080 0,050 0,100 0,070 0,150
Alloyed heat-treated steels 850-1000 N/mm² L + E 176 400 0,040 0,080 0,050 0,100 0,070 0,150
1000-1200 N/mm² L + E 154 350 0,040 0,080 0,050 0,100 0,060 0,130
Unalloyed case-hardening steels < 750 N/mm² L + E 231 525 0,050 0,100 0,060 0,130 0,080 0,170
Alloyed case-hardening steels < 1000 N/mm² L + E 176 400 0,040 0,080 0,050 0,100 0,070 0,150
850-1200 N/mm² L + E 154 350 0,040 0,080 0,050 0,100 0,060 0,130
Nitriding steels < 1000 N/mm² L + E 176 400 0,040 0,080 0,050 0,100 0,070 0,150
1000-1200 N/mm² L + E 154 350 0,040 0,080 0,040 0,090 0,060 0,120
Tool steels < 850 N/mm² L + E 187 425 0,040 0,080 0,050 0,100 0,070 0,150
850-1100 N/mm² L + E 176 400 0,030 0,070 0,040 0,090 0,060 0,130
1100-1400 N/mm² L + E 176 400 0,030 0,070 0,040 0,090 0,060 0,130
1080 (33HRC) L + E 176 400 0,030 0,070 0,040 0,090 0,060 0,130
High-speed steels 850-1200 N/mm² L + E 105 238 0,040 0,080 0,050 0,100 0,060 0,130
Spring steels < 1200 N/mm² L + E 105 238 0,030 0,070 0,040 0,080 0,050 0,100
Stainless steels, sulphurated < 700 N/mm² E 127 288 0,040 0,080 0,050 0,100 0,070 0,150
Stainless steels, austenitic < 700 N/mm² E 121 275 0,040 0,080 0,050 0,100 0,060 0,130
< 850 N/mm² E 105 238 0,040 0,080 0,050 0,100 0,060 0,130
Stainless steels, martensitic < 1100 N/mm² E 88 200 0,040 0,080 0,050 0,100 0,060 0,130
Special alloys < 1200 N/mm² E 72 163 0,030 0,070 0,040 0,090 0,060 0,120
Titanium, titanium alloys < 850 N/mm² E 66 150 0,040 0,080 0,050 0,100 0,060 0,130
Aluminium, aluminium alloys < 400 N/mm² E 400 550 0,050 0,100 0,060 0,130 0,080 0,170
Aluminium, aluminium cast alloys < 10% < 600 N/mm² E 300 450 0,040 0,090 0,060 0,130 0,080 0,150
Aluminium, aluminium cast alloys > 10% Si < 600 N/mm² E 150 250 0,040 0,090 0,060 0,130 0,080 0,150
Copper, low-alloyed < 450 N/mm² E 120 180 0,040 0,080 0,050 0,100 0,070 0,140
Brass, short-chipping < 600 N/mm² E 150 250 0,040 0,080 0,050 0,100 0,070 0,140
Brass, long-chipping < 600 N/mm² E 150 200 0,040 0,080 0,050 0,100 0,070 0,140
Bronze, short-chipping < 600 N/mm² E 150 200 0,040 0,080 0,050 0,100 0,070 0,140
650-850 N/mm² E 120 200 0,040 0,080 0,050 0,100 0,070 0,140
Bronze, long-chipping < 850 N/mm² E 120 200 0,040 0,080 0,050 0,100 0,070 0,140
Legend
L = air ae = 0.03xd1 - 0.20xd1
E = emulsion
vc = cutting speed [m/min]
fz = feed per tooth [mm/tooth] ap = 5xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.
Choosing the correct mount is a crucial factor in trochoidal processing.
The best results were achieved with an IK Weldon tool holder (G2.5/18000rpm weighing grade).
Cutting values for static 5xd1
For 20
Material designation Tensile strength Cooling vc fz
Dia. 20
Min. Max. Min. Max.
General structural steels < 500 N/mm² L + E 231 504 0,140 0,280
500-850 N/mm² L + E 187 408 0,130 0,260
Carbon steels < 850 N/mm² L + E 187 408 0,130 0,260
850-1000 N/mm² L + E 176 384 0,120 0,230
Unalloyed heat-treated steels < 700 N/mm² L + E 182 396 0,140 0,280
700-850 N/mm² L + E 182 396 0,130 0,260
850-1000 N/mm² L + E 182 396 0,120 0,230
Alloyed heat-treated steels 850-1000 N/mm² L + E 176 384 0,120 0,230
1000-1200 N/mm² L + E 154 336 0,090 0,170
Unalloyed case-hardening steels < 750 N/mm² L + E 231 504 0,140 0,280
Alloyed case-hardening steels < 1000 N/mm² L + E 176 384 0,120 0,230
850-1200 N/mm² L + E 154 336 0,100 0,200
Nitriding steels < 1000 N/mm² L + E 176 384 0,120 0,230
1000-1200 N/mm² L + E 154 336 0,090 0,170
Tool steels < 850 N/mm² L + E 187 408 0,120 0,230
850-1100 N/mm² L + E 176 384 0,100 0,200
1100-1400 N/mm² L + E 176 384 0,100 0,200
1080 (33HRC) L + E 176 384 0,100 0,200
High-speed steels 850-1200 N/mm² L + E 105 228 0,100 0,200
Spring steels < 1200 N/mm² L + E 105 228 0,070 0,140
Stainless steels, sulphurated < 700 N/mm² E 127 276 0,120 0,230
Stainless steels, austenitic < 700 N/mm² E 121 264 0,100 0,200
< 850 N/mm² E 105 228 0,100 0,200
Stainless steels, martensitic < 1100 N/mm² E 88 192 0,100 0,200
Special alloys < 1200 N/mm² E 72 156 0,090 0,190
Titanium, titanium alloys < 850 N/mm² E 66 144 0,100 0,200
Aluminium, aluminium alloys < 400 N/mm² E 400 509 0,140 0,280
Aluminium, aluminium cast alloys < 10% < 600 N/mm² E 300 416 0,130 0,260
Aluminium, aluminium cast alloys > 10% Si < 600 N/mm² E 150 231 0,130 0,260
Copper, low-alloyed < 450 N/mm² E 120 166 0,120 0,230
Brass, short-chipping < 600 N/mm² E 150 231 0,120 0,230
Brass, long-chipping < 600 N/mm² E 150 166 0,120 0,230
Bronze, short-chipping < 600 N/mm² E 150 166 0,120 0,230
650-850 N/mm² E 120 166 0,120 0,230
Bronze, long-chipping < 850 N/mm² E 120 166 0,120 0,230
Cutting values for static 5xd1
For dia. 12–16
Material designation Tensile strength Cooling vc fz
Dia. 12 Dia. 14 Dia. 16
Min. Max. Min. Max. Min. Max. Min. Max.
General structural steels < 500 N/mm² L + E 231 504 0,100 0,200 0,110 0,220 0,120 0,240
500-850 N/mm² L + E 187 408 0,100 0,190 0,100 0,200 0,110 0,230
Carbon steels < 850 N/mm² L + E 187 408 0,090 0,180 0,100 0,190 0,110 0,230
850-1000 N/mm² L + E 176 384 0,080 0,170 0,900 0,180 0,100 0,200
Unalloyed heat-treated steels < 700 N/mm² L + E 182 396 0,100 0,200 0,110 0,220 0,120 0,240
700-850 N/mm² L + E 182 396 0,100 0,190 0,110 0,210 0,110 0,230
850-1000 N/mm² L + E 182 396 0,080 0,170 0,090 0,180 0,100 0,200
Alloyed heat-treated steels 850-1000 N/mm² L + E 176 384 0,080 0,150 0,090 0,180 0,100 0,200
1000-1200 N/mm² L + E 154 336 0,070 0,140 0,070 0,150 0,080 0,150
Unalloyed case-hardening steels < 750 N/mm² L + E 231 504 0,100 0,200 0,110 0,220 0,120 0,240
Alloyed case-hardening steels < 1000 N/mm² L + E 176 384 0,080 0,170 0,090 0,180 0,100 0,200
850-1200 N/mm² L + E 154 336 0,080 0,150 0,090 0,180 0,090 0,180
Nitriding steels < 1000 N/mm² L + E 176 384 0,080 0,170 0,090 0,180 0,100 0,200
1000-1200 N/mm² L + E 154 336 0,060 0,130 0,070 0,140 0,080 0,150
Tool steels < 850 N/mm² L + E 187 408 0,080 0,170 0,090 0,180 0,100 0,200
850-1100 N/mm² L + E 176 384 0,080 0,150 0,090 0,180 0,090 0,180
1100-1400 N/mm² L + E 176 384 0,080 0,150 0,090 0,180 0,090 0,180
1080 (33HRC) L + E 176 384 0,080 0,150 0,090 0,180 0,090 0,180
High-speed steels 850-1200 N/mm² L + E 105 228 0,080 0,150 0,090 0,180 0,090 0,180
Spring steels < 1200 N/mm² L + E 105 228 0,060 0,110 0,060 0,120 0,060 0,130
Stainless steels, sulphurated < 700 N/mm² E 127 276 0,080 0,170 0,090 0,180 0,100 0,200
Stainless steels, austenitic < 700 N/mm² E 121 264 0,080 0,150 0,090 0,180 0,090 0,180
< 850 N/mm² E 105 228 0,080 0,150 0,090 0,180 0,090 0,180
Stainless steels, martensitic < 1100 N/mm² E 88 192 0,080 0,160 0,080 0,170 0,090 0,180
Special alloys < 1200 N/mm² E 72 156 0,060 0,130 0,070 0,140 0,080 0,170
Titanium, titanium alloys < 850 N/mm² E 66 144 0,080 0,150 0,090 0,180 0,090 0,180
Aluminium, aluminium alloys < 400 N/mm² E 400 509 0,100 0,200 0,110 0,220 0,120 0,240
Aluminium, aluminium cast alloys < 10% < 600 N/mm² E 300 416 0,100 0,190 0,100 0,200 0,110 0,230
Aluminium, aluminium cast alloys > 10% Si < 600 N/mm² E 150 231 0,100 0,190 0,100 0,200 0,110 0,230
Copper, low-alloyed < 450 N/mm² E 120 166 0,080 0,170 0,900 0,180 0,100 0,200
Brass, short-chipping < 600 N/mm² E 150 231 0,080 0,170 0,900 0,180 0,100 0,200
Brass, long-chipping < 600 N/mm² E 150 166 0,080 0,170 0,900 0,180 0,100 0,200
Bronze, short-chipping < 600 N/mm² E 150 166 0,080 0,170 0,900 0,180 0,100 0,200
650-850 N/mm² E 120 166 0,080 0,170 0,900 0,180 0,100 0,200
Bronze, long-chipping < 850 N/mm² E 120 166 0,080 0,170 0,900 0,180 0,100 0,200

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information