Welcome to Würth Slowakia For trade customers only

STC+ end mill Turbo-Twister-Uni, five-cutter, unequal twist gradient, 5xD

End mill STC+Turbo-Twister-Allround 5xD type N
ENDMIL-SHA-TTW-WN-XXL-STC-UV-SD-HB-D14

Art.-no. 5443320505
EAN 4065233065581

Price for selected packaging unit
STC+ end mill Turbo-Twister-Uni, five-cutter, unequal twist gradient, 5xD

Art.-no. 5443320505

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-performance tool for static and dynamic trochoidal milling and for edging. For finishing and rough cutting in almost all materials.

One tool for virtually all materials



Solid machining process for all application needs


  • Short chips due to several chip breakers and an extremely precise twist angle to the geometry / a helix angle that is precisely adjusted to the tool geometry

  • The extremely robust core ensures significantly reduced vibrations and reduces the risk of tool breakage considerably


Easy to use in almost all modern CNC production processes



Wide cutting value range



Long service life thanks to newly developed SUPRADUR coating


  • Extremely resistant special coating for a wide range of applications

  • Optimum resistance to temperature changes increases process reliability even under the toughest conditions

  • Ideal for wet and dry processing in almost all materials
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

8005

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Hard and tough material, Non-ferrous metal

Diameter (d1)

14 mm

Shank diameter (d2)

14 mm

Standards

CS

Construction length

Extra long

Shank style

Cylindrical DIN 6535-HB

Cutting material

SC

Surface

SUPRADUR

Coolant supply

External

Twist angle

40° Vario

Length (l1)

125 mm

Cutting edge length (l2)

72 mm

Number of cutting edges (Z)

5 PCS

Corner chamfer

0.05 mm

Tolerance of cutting edge diameter

h10

Tolerance of shank diameter

h6

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Steels > 45 HRC, Copper, Brass, Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information