Sabre saw blade, metal, three stars, Heavy Duty
SSB-MET-25PCS-HEAVYDUTY-200X(1,8-2,6)
Art.-no. 0615920327
EAN 4038898428558
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for heavy-duty applications, such as e.g. thick sheet metal and pipes
- For solid, thick workpieces of 3 - 10 mm
Notice
- Further technical information can be found on the packaging of the product.
- For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your sabre saw blades.
| Applications | |||
| Article number | Application characteristic | Material | Material thickness |
| 0615920314/315 | Especially suitable for | Sheet metal profiles and pipes | 1.5 to 3 mm |
| Thin sheet metals | 1.5 to 3 mm | ||
| Suitable for | Thick metal sheets | 1.5 to 3 mm | |
| Metal profiles and pipes | 1.5 to 3 mm | ||
| Aluminium | 1.5 to 3 mm | ||
| Non-ferrous base metal | 1.5 to 3 mm | ||
| 0615920318/319 | Especially suitable for | Metal profiles and pipes | 3 to 8 mm |
| Thick metal sheets | 3 to 8 mm | ||
| 0615920326/327/328 | Especially suitable for | Metal profiles and pipes | 3 to 10 mm |
| Thick metal sheets | 3 to 10 mm | ||
| Aluminium | 3 to 10 mm | ||
| Non-ferrous base metal | 3 to 10 mm | ||
Product information
Datasheets(X)
Length (L) | 200 mm |
Min./max teeth spacing | 1.8-2.6 mm |
Thickness | 1.25 mm |
Especially suitable for | Metal profiles and pipes, Thick metal sheets, Aluminium, Non-ferrous heavy metal |
Min./max. material thickness | 3-10 mm |
Number of pieces | 25 PCS |