Sabre saw blade, metal, three stars, Longlife & Speed
Sabre saw blade 3S, Longlife & Speed, metal
SSB-MET-30PCS-LONGLIFE&SPEED-228X1,4/1,8
Art.-no.
0615922149
EAN 4062856008384
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/111930.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/111931.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/111904.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/111905.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/134370.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/111906.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/111933.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/111932.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/134366.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
Precise and right-angled cuts in metal pipes and profiles. Robust, fast and strong with a long service life
- The blade cuts precisely and at right angles thanks to the extremely wide blade body
- The 2x2 tooth pitch ensures pleasant and easy working
Notice
- Further technical information can be found on the packaging of the product.
- For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your sabre saw blades.
Product information
Datasheets(X)
Length (L) | 228 mm |
Min./max teeth spacing | 1.4-1.8 mm |
Thickness | 1.6 mm |
Especially suitable for | Sheet-metal profiles and pipes |
Min./max. material thickness | 3-8 mm |
Number of pieces | 30 PCS |