Sabre saw blade, metal, three stars, Longlife & Speed
SSB-MET-5PCS-LONGLIFE-SPEED-150X1,4/1,8
Art.-no. 0615915148
EAN 4048539531714
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Precise and right-angled cuts in metal pipes and profiles. Robust, fast and strong with a long service life
- The blade cuts precisely and at right angles thanks to the extremely wide blade body
- The 2x2 tooth pitch ensures pleasant and easy working
Notice
- Further technical information can be found on the packaging of the product.
- For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your sabre saw blades.
| Applications | |||
| Article number | Application feature | Material | Material thickness |
| 0615915148 | Particularly suitable for | Sheet metal profiles and pipes | < 100 mm |
| Thin sheet metals | 3 to 8 mm | ||
| 0615915253 | Particularly suitable for | Sheet metal profiles and pipes | < 100 mm |
| Metal profiles and pipes | < 100 mm | ||
| Thick metal sheets | 4 to 12 mm | ||
| 0615922148 | Particularly suitable for | Sheet metal profiles and pipes | <175 mm |
| Thin sheet metals | 3 to 8 mm | ||
| 0615922149 | Particularly suitable for | Sheet metal profiles and pipes | <175 mm |
| Thin sheet metals | 3 to 8 mm | ||
| 0615922253 | Particularly suitable for | Sheet metal profiles and pipes | < 175 mm |
| Metal profiles and pipes | < 175 mm | ||
| Thick metal sheets | 4 to 12 mm | ||
| 0615930148 | Particularly suitable for | Sheet metal profiles and pipes | < 250 mm |
| Thin sheet metals | 3 to 8 mm | ||
| 0615930253 | Particularly suitable for | Sheet metal profiles and pipes | < 250 mm |
| Metal profiles and pipes | < 250 mm | ||
| Thick metal sheets | 4 to 12 mm | ||
Product information
Datasheets(X)
Length (L) | 150 mm |
Min./max teeth spacing | 1.4-1.8 mm |
Thickness | 1.1 mm |
Especially suitable for | Sheet-metal profiles and pipes, Thin sheet metals |
Min./max. material thickness | 0-100 mm |
Number of pieces | 5 PCS |