Welcome to Würth Slowakia For trade customers only

Sabre saw blade, metal, two stars For thin sheet metal/sheet metal profiles and piping

SSB-MET-25PCS-150X1,4

Art.-no. 0615915015

EAN 4038898427674

Price for selected packaging unit
Sabre saw blade, metal, two stars For thin sheet metal/sheet metal profiles and piping

Art.-no. 0615915015

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With serrated teeth for effortless cutting of metals
  • Fine (1.4 mm) to very fine (1 mm) tooth pitch and serrated teeth enable smooth cuts
Notice
  • Further technical information can be found on the packaging of the product

  • For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off pendulum action

  • Cooling extends the service life of your sabre saw blades
Applications
Article numberApplication characteristicMaterialMaterial thickness
0615910010Especially suitable forThin sheet metals< 1.5 mm
Sheet metal profiles and pipes< 1.5 mm
Suitable forAluminium< 1.5 mm
Non-ferrous base metal< 1.5 mm
0615910014Especially suitable forThin sheet metals1.5 to 3 mm
Sheet metal profiles and pipes1.5 to 3 mm
Suitable forAluminium1.5 to 3 mm
Non-ferrous base metal1.5 to 3 mm
0615915010Especially suitable forThin sheet metals< 1.5 mm
Sheet metal profiles and pipes< 1.5 mm
Suitable forAluminium< 1.5 mm
Non-ferrous base metal< 1.5 mm
0615915014/015Especially suitable forThin sheet metals1.5 to 3 mm
Sheet metal profiles and pipes1.5 to 3 mm
Suitable forAluminium1.5 to 3 mm
Non-ferrous base metal1.5 to 3 mm
0615922814Especially suitable forThin sheet metals1.5 to 3 mm
Sheet metal profiles and pipes1.5 to 3 mm
Suitable forAluminium1.5 to 3 mm
Non-ferrous base metal1.5 to 3 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

150 mm

Teeth spacing

1.4 mm

Thickness

0.9 mm

Especially suitable for

Sheet-metal profiles and pipes, Thin sheet metals

Suitable for

Aluminium, Non-ferrous heavy metal

Min./max. material thickness

1.5-3 mm

Number of pieces

25 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information