Sabre saw blade, three stars multiblade
Sabre saw blade 3S, Multiblade construction
SSB-CNST-25PCS-MULTIBLADE-200X(2,4-4,6)
Art.-no. 0615720347
EAN 4038898428602
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.
Notice
Further technical information can be found on the packaging of the product.
Product information
Datasheets(X)
Length (L) | 200 mm |
Min./max teeth spacing | 2.2-4.6 mm |
Thickness | 1.25 mm |
Especially suitable for | Wood with metal, Fibreboard, Hardwood, softwood, Aluminium, Non-ferrous heavy metal, PVC, plastic in general, Asbestos cement, glass-fibre-reinforced plastic |
Suitable for | Plastic-coated fibreboard, Thin sheet metals, Sandwich material |
Min./max. material thickness | 5-150 mm |
Number of pieces | 25 PCS |