Welcome to Würth Slowakia For trade customers only

Sabre saw blade, wood, three stars For window construction

SSB-WO-25PCS-WINDOWCNST-150X(3,6-5,1)

Art.-no. 0615815031

EAN 4038898429203

Price for selected packaging unit
Sabre saw blade, wood, three stars For window construction

Art.-no. 0615815031

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideally suited for window removal due to the special shape of the blade and the reinforced back of the blade
  • The special shape of the blade as well as the optimised tooth pitch enable the very easy and fast cutting of wood, metal and plastic windows.

  • The blade can also be easily guided in places that are difficult to reach due to the tapered shape
Notice

Further technical information can be found on the packaging of the product.

Applications
Article numberApplication characteristicMaterialMaterial thickness
0615815030/031/032Especially suitable forWindow construction
Wood with metal10 to 100 mm
PVC, plastic in general5 to 100 mm
Aluminium2 to 6 mm
Suitable forCompact and hard wood, soft and light wood10 to 100 mm
Fibreboard10 to 100 mm
Plywood20 to 100 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

150 mm

Min./max teeth spacing

3.6-5.1 mm

Thickness

1.25 mm

Especially suitable for

Window construction, Wood with metal, PVC, plastic in general, Aluminium

Suitable for

Hardwood, softwood, Fibreboard, Plywood

Min./max. material thickness

10-100 mm

Number of pieces

25 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information