Sabre saw blade, wood, three stars, Multiblade
Sabre saw blade 3S, Multiblade, wood
SSB-WO-25PCS-MULTIBLADE-200X(2,0-4,0)
Art.-no. 0615820341
EAN 4038898427667
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of the sabre saw blades.
Notice
Further technical information can be found on the packaging of the product.
Product information
Datasheets(X)
Length (L) | 200 mm |
Min./max teeth spacing | 2-4 mm |
Thickness | 1.25 mm |
Especially suitable for | Hardwood, softwood, Plywood, Fibreboard, Bonded wood, Plastic-coated fibreboard |
Suitable for | PVC, plastic in general |
Min./max. material thickness | 6-150 mm |
Number of pieces | 25 PCS |