Saddle washer for trapezoidal profile
CALOTTE-R9002-GREYWHITE-35/200
Art.-no. 0498105008
EAN 4048539016105
Register now and access more than 125,000 products
- Aluminium version with adhesive chloroprene seal
- For top-flange installation of roofing made from polyester, aluminium, steel and fibre-cement
- Suitable for sealing washers up to an external diameter of 22 mm
Please note this item has a delivery time of 7 working days.
Minimum order quantity of coloured caps = 400 pcs.
| Overview of saddle washers | ||
| Roofing sheet manufacturer | Sheet name | Würth saddle washer |
| A | ||
| Alubel SpA | Alutech Dach | W27/25 |
| TEK 28 | W36/40 | |
| Alubel 21 | W40/26 | |
| Alubel 28 | W36/40 | |
| Alubel 40 | W36/40 | |
| Alubel 44 | W24/30 | |
| Aluform GmbH | Aluform 20/125 | W33/37 |
| Aluform 29/124 | W35/20 | |
| Aluform 30/153 | W30/23 | |
| Aluform 40/167 | W23/34 | |
| Aluform 42/250 | W38/30 | |
| Aluform 45/150 | W27/25 | |
| Aluform 45/200 | W36/40 | |
| Alutherm DT 900 | W27/25 | |
| Alutherm DT 1000 | W38/30 | |
| Welle 18/76 | R24/40 | |
| Welle 35/137 | R32/51 | |
| Welle 55/177 | R48/57 | |
| ArcelorMittal | 39/333 | W30/23 |
| 85/280 | W36/40 | |
| 100/275 | W36/40 | |
| 160/250 | W17/40 | |
| A 35/207 | W48/33 | |
| A 40/183 | W33/37 | |
| A 50/250 | W32/54 | |
| Ondafibre 3005 T | W27/25 | |
| Ondatherm 1001 TS | W30/23 | |
| Welle 18/76 | R24/40 | |
| Arpanel | D-PIR 40/333 | W33/37 |
| B | ||
| Balex | BTD 45-333 | W30/23 |
| Brucha | DP | W15/25 |
| D | ||
| DS Staalprofil | DS 20/115 | W40/26 |
| DS 35/190 | W36/40 | |
| DS 35/206 | W33/37 | |
| DS Sinus 18/75 | R24/40 | |
| DS Sinus 35/143 | R32/51 | |
| SISCOROOF 4G | W15/20 | |
| SISCOTEC ROOF 4G | W15/20 | |
| E | ||
| Eternit GmbH | Welle 5 | R48/57 |
| Welle 6 | R48/57 | |
| Welle 8 | R32/51 | |
| F | ||
| Feilmeier AG | EL 22/214 | W33/37 |
| EL 30/220 | W36/40 | |
| EL 35/207 | W36/40 | |
| EL 39/333/S | W23/34 | |
| EL 40/183 | W17/40 | |
| EL 45/333/S | W35/28 | |
| EL 50/250 | W32/54 | |
| Welle EL 18/76 | R24/40 | |
| Finish Profiles | Dakprofiel 18-76 | R24/40 |
| Dakprofiel 20-1090 | W48/33 | |
| Dakprofiel 35-1000 | W33/37 | |
| Dakprofiel 42-960 | R48/57 | |
| Fischer Profil | 35/207 | W36/40 |
| 40/183 | W17/40 | |
| 50/250 | W32/54 | |
| 85/280 | W36/40 | |
| 100/275 | W36/40 | |
| 135/310 | W17/40 | |
| 150/280 | W36/40 | |
| 165/250 | W17/40 | |
| Fischer Therm | W36/40 | |
| Fischer Therm Plusdach | W17/40 | |
| Sinus 18 | R24/40 | |
| Sinus 27 | R32/51 | |
| Sinus 42 | R48/57 | |
| Friedrich von Lien AG Weckman | W-1/1064 | R24/40 |
| W-20/1100 | W35/28 | |
| W-35/1035 | W36/40 | |
| H | ||
| HNB Nordbleche GmbH | Hochprofil 100/275 | W36/40 |
| Hochprofil NB 85/280 | W36/40 | |
| Nordblech 18/76 | R24/40 | |
| Nordblech 19/137 | W48/33 | |
| Nordblech 20/125 | W36/40 | |
| Nordblech 35/207 | W36/40 | |
| Nordblech 40/183 | W17/40 | |
| Nordblech 40/333 | W30/23 | |
| Nordblech 50/250 | W32/54 | |
| Hoesch AG | T-35.2 | W36/40 |
| T-40.2 | W17/40 | |
| T-160.1 | W17/40 | |
| ThermoRock | W30/23 | |
| I | ||
| ISMOEC S.r.l | Isicop G5 | W30/23 |
| Isopan Deutschland GmbH | ISOCOP | W27/25 |
| ISOCOP 4G | W27/25 | |
| LG 20 | W40/26 | |
| LG 28 | W33/37 | |
| LG 40 | W27/25 | |
| Italpannelli Deutschland GmbH | Penta | W15/20 |
| J | ||
| JORIS IDE Deutschland GmbH | JI 18.76.988 | R24/40 |
| JI 19,155.1090 | W36/40 | |
| JI 33,250.1000 | W30/23 | |
| JI 35,207.1035 | W36/40 | |
| JI 40,183,915 | W17/40 | |
| JI 45,333.1000 | W30/23 | |
| JI 46,150,900 | R32/51 | |
| JI 50,250.1000 | W32/54 | |
| JID 45,333,100 | W24/30 | |
| JI Ecopaneel 1000 | W35/20 | |
| JI Roof 1000 | W30/23 | |
| JI Roof PIR | W30/23 | |
| VDB 18.76.988 | R24/40 | |
| VDB 27,111.1000 | R24/40 | |
| VDB 30,220.1100 | W36/40 | |
| VDB 35,207.1035 | W36/40 | |
| VDB 40,183,915 | W17/40 | |
| VDB JL 30.220.1100 | W36/40 | |
| K | ||
| Kingspan | KS 1000 FF | W27/25 |
| KS 1000 RW | W24/30 | |
| Klinger & Partner Profilvertrieb GmbH | 18.76.1064 | R24/40 |
| 20,125.1000 | W33/37 | |
| 30,200.1000 | W35/20 | |
| 30,207.1035 | W48/33 | |
| 35,207.1035 | W36/40 | |
| 40.183.915 | W36/40 | |
| 42.160.960 | R48/57 | |
| 45,333.1000 | W30/23 | |
| 50,250.1000 | W32/54 | |
| Metecno Hipertec | W15/20 | |
| Klöckner & Co | KAS 19/105 KD S | W48/33 |
| KAS 19/105 | W48/33 | |
| KAS 30/262 KD S | W36/40 | |
| KAS 35/207 | W33/37 | |
| KAS 40/183 | W17/40 | |
| KAS 45/333 KD | W24/30 | |
| KAS 45/333 KD S | W30/23 | |
| KAS 50/250 | W32/54 | |
| KAS 85/280 | W36/40 | |
| KAS 89/305 | W36/40 | |
| KAS 106/250 | W17/40 | |
| KAS 110/333 | W17/40 | |
| KAS AL-20/125 | W33/37 | |
| KAS AL-20/125-A | W33/37 | |
| KAS AL-29/124-A | W35/20 | |
| KAS AL-30/153-A | W24/30 | |
| KAS AL-35/207 | W36/40 | |
| KAS AL-40/167-A | W23/34 | |
| KAS AL-40/183 | W17/40 | |
| KAS AL-42/250-A | W24/30 | |
| KAS AL-45/150-A | W27/25 | |
| KAS AL-45/200-A | W36/40 | |
| KAS AL-45/333 KD | W30/23 | |
| KAS AL-50/250 | W32/54 | |
| KAS AL-WP 18/76 | R24/40 | |
| KAS AL-WP 27/111 | R32/51 | |
| KAS AL-WP 35/137 | R32/51 | |
| KAS AL-WP 42/160 | R48/57 | |
| KAS AL-WP 55/177 | R48/57 | |
| L | ||
| Lattonedil DE GmbH | Eurofire type EF | W35/20 |
| Isocopre | W35/20 | |
| Laukien GmbH | 18/76 | R24/40 |
| 20-75 | W30/23 | |
| 22-214 | W36/40 | |
| 27/111 | R32/51 | |
| 35-207 | W36/40 | |
| 40-100 | W38/30 | |
| 42/160 | R48/57 | |
| 50-250 | W36/40 | |
| 55/177 | R48/57 | |
| Lindab GmbH | LP 20 | W35/28 |
| LP 35 | W36/40 | |
| LP 1100 | W40/26 | |
| LTP 20 | W35/28 | |
| LVP 20 | W35/28 | |
| Sinus 18 | R24/40 | |
| Luxmetall Deutschland GmbH | LM D-18/76 | R24/40 |
| LM D-20/138 | W40/26 | |
| LM D-35/207 | W36/40 | |
| LM D-45/333/S | W27/25 | |
| M | ||
| MAAS Profile GmbH & Co. KG | 20-75 | W27/25 |
| 20-100 | W33/37 | |
| 22-214 | W36/40 | |
| 35-207 | W36/40 | |
| 40-100 | W38/30 | |
| 45-150 | W27/25 | |
| 45-333 S | W30/23 | |
| 50-250 | W36/40 | |
| WP 18-76 | R24/40 | |
| WP 27-111 | R32/51 | |
| WP 42-160 | R48/57 | |
| Welle 18-76 | R24/40 | |
| Welle 27-111 | R32/51 | |
| Welle 42-160 | R48/57 | |
| Welle 55-177 | R48/57 | |
| Metecno Bausysteme GmbH | G4 | W15/20 |
| H-Wall 8P | R24/40 | |
| Hipertec Roof | W15/20 | |
| Hipertec Roof Sound | W15/20 | |
| Montana Bausysteme AG | MTD TL | W23/34 |
| SP 18/76 | R24/40 | |
| SP 20/154 | W35/28 | |
| SP 26/143 | W36/40 | |
| SP 27/111 | R32/51 | |
| SP 30/221 | W36/40 | |
| SP 35/207 | W36/40 | |
| SP 40/183 | W17/40 | |
| SP 41/193.5 | W36/40 | |
| SP 42/160 | R48/57 | |
| SP 44/333 S | W38/30 | |
| SP 44/333 | W24/30 | |
| SP 45/150 | W36/40 | |
| SP 59/225 | W23/34 | |
| SP 80/277 | W17/40 | |
| SP 105/345 | W36/40 | |
| SP 111/310 | W17/40 | |
| SP 135/310 | W36/40 | |
| SP 153/280 | W17/40 | |
| SP 160/250 | W17/40 | |
| Münker Metallprofile GmbH | M 18.1/76 | R24/40 |
| M 18/76 | R24/40 | |
| M 20/210 | W36/40 | |
| M 27.1/111 | R32/51 | |
| M 27/111 | R32/51 | |
| M 35.1/207 | W48/33 | |
| M 35/207 | W36/40 | |
| M 40.1/183 | W33/37 | |
| M 40/183 | W17/40 | |
| M 40KD/333 | W30/23 | |
| M 50/250 | W32/54 | |
| M 85/280 | W36/40 | |
| M 100/275 | W17/40 | |
| M 135.1/310 | W36/40 | |
| M 150/280 | W36/40 | |
| M 160/250 | W17/40 | |
| O | ||
| O-Metall | 20,125/8 | W33/37 |
| 20,156/7 | W40/26 | |
| 25,268/4 | W38/30 | |
| 25,280/3 | W17/40 | |
| 30,153/7 | W27/25 | |
| 30,200/5 | W30/23 | |
| 30,207/5 | W36/40 | |
| 35,250/4 | W33/37 | |
| 39,333/3 | W35/28 | |
| 40,183/5 | W17/40 | |
| 40,250/4 | W27/25 | |
| 45,150/6 | W27/25 | |
| 45,333/3 | W30/23 | |
| 50,250/4 | W32/54 | |
| DP | W27/25 | |
| DP-F | W27/25 | |
| Welle 18.76 | R24/40 | |
| Welle 27,111 | R32/51 | |
| Welle 42,160 | R48/57 | |
| Welle 55,177 | R48/57 | |
| P | ||
| PROGE Profilverkauf Gehrmann GmbH | 19/105 | W48/33 |
| 20/125 | W33/37 | |
| 20/154 | W35/28 | |
| 26/143 | W36/40 | |
| 30/207 | W48/33 | |
| 30/220 | W36/40 | |
| 30KD | W36/40 | |
| 35.1/207 | W48/33 | |
| 35/207 | W36/40 | |
| 39/333 | W30/23 | |
| 40.1/183 | W33/37 | |
| 40/183 | W17/40 | |
| 41/193.5 | W33/37 | |
| 45/150 | W36/40 | |
| 45/333 | W24/30 | |
| 45KD-S | W30/23 | |
| 50/250 | W32/54 | |
| 58KD | W32/54 | |
| 59/225 | W23/34 | |
| 70/200 | W32/54 | |
| 80/277 | W17/40 | |
| 85/280 | W36/40 | |
| 89/305 | W36/40 | |
| 100/275 | W17/40 | |
| 105/345 | W17/40 | |
| 106/250 | W17/40 | |
| Welle 18/76 | R24/40 | |
| Welle 27/111 | R32/51 | |
| Welle 42/160 | R48/57 | |
| Welle 55/177 | R48/57 | |
| Pflaum & Söhne Bausysteme GmbH | 32/207 B | W48/33 |
| 32/207 T | W48/33 | |
| 85/280 T | W36/40 | |
| 1001 TS | W27/25 | |
| Plannja GmbH | Plannja 19 | W40/26 |
| Plannja 20-75 | W30/23 | |
| Plannja 35 | W36/40 | |
| Plannja 45/45R/45F | W36/40 | |
| Sinus 18 | R24/40 | |
| Sinus 51 | R48/57 | |
| R | ||
| Romakowski GmbH & Co. KG | Type D | W15/25 |
| Type Duo | W15/25 | |
| Ruukki Construction | SP2C PIR | W36/40 |
| SPC W | W36/40 | |
| S | ||
| S.A.B. Profil GmbH | SAB 18/988 | R24/40 |
| SAB 18/1064 | R24/40 | |
| SAB 19/1050 | W48/33 | |
| SAB 19KD/1050-S | W40/26 | |
| SAB 27/1000 | R24/40 | |
| SAB 30KD/1050 S | W36/40 | |
| SAB 35R/1035 | W36/40 | |
| SAB 40R/915 | W17/40 | |
| SAB 42/960 | R48/57 | |
| SAB 45KD/1000 | W24/30 | |
| SAB 45KD/1000-S | W30/23 | |
| SAB 50R/1000 | W32/54 | |
| SAB 58KD/945-S | W32/54 | |
| SAB 70R/800 | W32/54 | |
| SAB 85R/1120 | W36/40 | |
| SAB 89 R/915 | W36/40 | |
| SAB 100R/825 | W17/40 | |
| SAB D 65-75-95-115-135 | W33/37 | |
| SAB W 100-120-SL | R24/40 | |
| S.A.M. Bausysteme UG | ST 35-207 | W36/40 |
| SW 18-76 | R24/40 | |
| SIEGMETALL | S 18/76 | R24/40 |
| S 35/207 | W48/33 | |
| S 75/305 | W36/40 | |
| S17/136 | W40/26 | |
| Salzgitter Bauelemente | PS 35/207 | W36/40 |
| PS 40/183 | W17/40 | |
| PS 50/250 | W32/54 | |
| PS 85/280 | W36/40 | |
| PS 100/275 | W17/40 | |
| SIP D | W36/40 | |
| T | ||
| Trimo DE GmbH | SNV | W27/25 |
| W | ||
| Wurzer Profiliertechnik GmbH | 20/125 | W33/37 |
| WU 18/76 | R24/40 | |
| WU 27/111 | R32/51 | |
| WU 30/200 | W35/20 | |
| WU 30D/207 | W48/33 | |
| WU 35/207 | W36/40 | |
| WU 40/183 | W17/40 | |
| WU 45/333 | W30/23 | |
| WU 50/250 | W32/54 | |
| WU 55/177 | R48/57 | |
Datasheets(X)
![]() | |
Material | Aluminium base alloy, ALMG3 |
Surface | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
Colour | Grey white |
Angle (α1) | 35.5 Degree |
Width (b1) | 40 mm |
Length (l1) | 45 mm |
Width of side (l2) | 10 mm |
Diameter of hole (d1) | 7.3 mm |
Suitable for roof profile | Bausysteme Krahl + Partner GmbH: 35/207, biberal: 20/220, biberal: 35/207, biberal: TL 100, biberal: TL 75, biberal: TL 80, biberal: TL 95, BPS: 35/207, EKOSTAL AG: EKO 35, FISCHER 35/207, FISCHER ISOTHERM D 100, FISCHER ISOTHERM D 80, Haironville: AL 34/207, Haironville: B 34/207, Hösch Siegerlandwerke: E 20, Hösch Siegerlandwerke: E 35, Hösch Siegerlandwerke: TL 75, Hösch Siegerlandwerke: TL 95, PAB GmbH: 35/207, Preussag Stahl AG: PS 35, Preussag Stahl AG: PS 40, Profilverkauf Gehrmann: 35/207, Straßburger Stahlkontor: AL 34/207, Straßburger Stahlkontor: B 34/207, Thyssen Bausysteme GmbH: T 35, Thyssen Bausysteme GmbH: VS 58, Thyssen Bausysteme GmbH: VS 75, Thyssen Bausysteme GmbH: VS 93, TRP Profile + Bauelemente GmbH: 20/220, TRP Profile + Bauelemente GmbH: 35/207 |
RoHS-compliant | Yes |
