Saddle washer for trapezoidal profile
Domed cap for trapezoidal profiles
CALOTTE-W33/37
Art.-no. 049833370
EAN 4053479547985
Register now and access more than 125,000 products
- Aluminium version with adhesive chloroprene seal
- For top-flange installation of roofing made from polyester, aluminium, steel and fibre-cement
- Suitable for sealing washers up to an external diameter of 22 mm
Please note this item has a delivery time of 7 working days.
Minimum order quantity of coloured caps = 400 pcs.
Datasheets(X)
![]() | |
Material | Aluminium base alloy, ALMG3 |
Surface | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
Colour | Aluminium coloured |
Angle (α1) | 33 Degree |
Width (b1) | 37 mm |
Length (l1) | 45 mm |
Width of side (l2) | 9.7 mm |
Diameter of hole (d1) | 7.3 mm |
Suitable for roof profile | Aluform 20/125, ARCELOR A 40/183, Arpanel D-PIR 40/333, DS Staalprofil DS 35/206, Feilmeier EL 22/214, FINISH PROFILES Dakprofiel 35 - 1000, Isopan LG 28, Klinger & Partner 20.125.1000, KLÖCKNER KAS-35/207, KLÖCKNER KAS AL-20/125, KLÖCKNER KAS AL-20/125 A, Meuse 20-100, Münker M 40.1/183, O Metall 20.125/8, O metal 35.250 / 4, PROGE 20/125, PROGE 40.1 / 183, PROGE 41 / 193.5, Wurzer 20/125, O Metall 30.207/5, Blachotrapez T-35+, Dachbleche24 TP18, FEUCHTER FP 22/214 |
RoHS-compliant | Yes |
