Saddle washer for trapezoidal profile
Domed cap for trapezoidal profiles
CALOTTE-W40/26-RAL9006
Art.-no. 049840263
EAN 4053479548418
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Aluminium version with adhesive chloroprene seal
- For top-flange installation of roofing made from polyester, aluminium, steel and fibre-cement
- Suitable for sealing washers up to an external diameter of 22 mm
Notice
Please note this item has a delivery time of 7 working days.
Minimum order quantity of coloured caps = 400 pcs.
Product information
Datasheets(X)
![]() | |
Material | Aluminium base alloy, ALMG3 |
Surface | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
Colour | White aluminium RAL 9006 |
Angle (α1) | 40 Degree |
Width (b1) | 26 mm |
Length (l1) | 45 mm |
Width of side (l2) | 7.7 mm |
Diameter of hole (d1) | 7.3 mm |
Suitable for roof profile | alubel 21, DS Staalprofil DS 20/115, LINDAB LP 1100, Plannja Plannja 19, Isopan LG 20, Luxmetall LM D-20/138, O metal 20.156 / 7, SAB 19KD / 1050-S, Siegmetall S 17/136, JORIS IDE JI 19.155.1090, Blachotrapez T-18, JORIS IDE JI Vulcasteel Roof |
RoHS-compliant | Yes |
