Safety and warning sign — dangerous electrical voltage
Warning sign-hazardous electrical voltage
LBL-ADH-(DANEROUS EL VOLTAGE)-50MM
Art.-no. 0967193302
EAN 4099618190285
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Self-adhesive
Product information
Datasheets(X)
Application area
Used to mark equipment, systems and areas in accordance with standards DIN 40008/40021/4844 Part 1
Limb length | 50 mm |
Material thickness | 0.1 mm |
Min./max. temperature conditions | -40 to 130 °C |
Colour | Yellow, Black |
Material | PES - Polyester |
Halogen-free | Yes |
Ultraviolet resistance | Yes |
Resistance against | Water, Oil, Fats, Alcohol, Cleaning agent, Weather |