Safety boots Dunlop Acifort SB EN 50321
DUN WELLINGTON SB 50321 WHITE 40/41
Art.-no. M423022041
EAN 8713197347651
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Safety rubber boots made of PVC with EN ISO 50321 certification and steel toe cap.
- Special mixed PVC/rubber material for protection against high voltage
- Sanitised inner lining for a healthy climate and odour prevention
- Steel protective toe caps
- Non-slip PVC/rubber SRA, comfort width 11
- EN ISO 50321 Class 0, made in Europe
- Approx. 1060 g per shoe in size 42
Product information
Datasheets(X)
Material of shoes upper | PVC |
Size | 41 |
Safety category | SB |
Colour | White |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size EU | 41 |
Shoe size UK | 7.5 |
Shoe size US | 8.5 |