Welcome to Würth Slowakia For trade customers only

Safety boots Dunlop Acifort SB EN 50321

DUN WELLINGTON SB 50321 WHITE 42

Art.-no. M423022042

EAN 8713197347668

Price for selected packaging unit
Safety boots Dunlop Acifort SB EN 50321

Art.-no. M423022042

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Safety rubber boots made of PVC with EN ISO 50321 certification and steel toe cap.
  • Special mixed PVC/rubber material for protection against high voltage

  • Sanitised inner lining for a healthy climate and odour prevention

  • Steel protective toe caps

  • Non-slip PVC/rubber SRA, comfort width 11

  • EN ISO 50321 Class 0, made in Europe

  • Approx. 1060 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of shoes upper

PVC

Size

42

Safety category

SB

Colour

White

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Steel

Shoe size EU

42

Shoe size UK

8

Shoe size US

9

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information