Welcome to Würth Slowakia For trade customers only

Safety boots Dunlop Acifort SB EN 50321

Safety boots SB Dunlop FO
DUN WELLINGTON SB 50321 WHITE 44/45

Art.-no. M423022044

EAN 8713197347682

Price for selected packaging unit
Safety boots Dunlop Acifort SB EN 50321

Art.-no. M423022044

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Safety rubber boots made of PVC with EN ISO 50321 certification and steel toe cap.
  • Special mixed PVC/rubber material for protection against high voltage

  • Sanitised inner lining for a healthy climate and odour prevention

  • Steel protective toe caps

  • Non-slip PVC/rubber SRA, comfort width 11

  • EN ISO 50321 Class 0, made in Europe

  • Approx. 1060 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of shoes upper

PVC

Size

44

Safety category

SB

Colour

White

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information