Safety boots, S2 Uvex 1 8545
Safety boots S2 Uvex1 8545
BOOTS-UVEX-UVEX1-85458-S2-ESD-SZ35
Art.-no. 1931002119
EAN 4054458720115
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Casual, multifunction safety shoe / laced safety boot
- Especially lightweight and flexible
- 100% metal-free uvex xenova® latest-generation protective toe caps, compact design, anatomical shape, good lateral stability, no thermal conductivity, non-magnetic
- Maximum comfort thanks to uvex climazone technology
- Breathable, water-repellent high-tech micro-suede upper
- Optimum ventilation thanks to Distance Mesh lining material
- Almost seam-free shaft construction to avoid pressure points
- Removable, comfortable footbed, antistatic, with moisture transport system, and also heel and forefoot cushioning
- Soft, padded collar and padded tongue
- Special two-layer polyurethane sole with optimum cushioning properties and excellent slip resistance
- Meets ESD requirements: Discharge resistance < 35 megaohms
Product information
Datasheets(X)
Colour | Black, Yellow |
Size | 35 |
Material of shoes upper | Breathable suede |
Safety category | S2 |
Standards | ISO 20345 |
ISO | 20345 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Plastic |