Welcome to Würth Slowakia For trade customers only

Safety boots, S2 Uvex 1 8545

Safety boots S2 Uvex1 8545
BOOTS-UVEX-UVEX1-85458-S2-ESD-SZ38

Art.-no. 1931002122

EAN 4054458720146

Price for selected packaging unit
Safety boots, S2 Uvex 1 8545

Art.-no. 1931002122

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Casual, multifunction safety shoe / laced safety boot


  • Especially lightweight and flexible

  • 100% metal-free uvex xenova® latest-generation protective toe caps, compact design, anatomical shape, good lateral stability, no thermal conductivity, non-magnetic

  • Maximum comfort thanks to uvex climazone technology

  • Breathable, water-repellent high-tech micro-suede upper

  • Optimum ventilation thanks to Distance Mesh lining material

  • Almost seam-free shaft construction to avoid pressure points

  • Removable, comfortable footbed, antistatic, with moisture transport system, and also heel and forefoot cushioning

  • Soft, padded collar and padded tongue

  • Special two-layer polyurethane sole with optimum cushioning properties and excellent slip resistance

  • Meets ESD requirements: Discharge resistance < 35 megaohms
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Yellow

Size

38

Material of shoes upper

Breathable suede

Safety category

S2

Standards

ISO 20345

ISO

20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information