Safety boots, S3
Safety boots, S3 Steitz Bergen Gore
BOOTS-STEITZ-BERGEN-GORE-NB-S3-SZ41
Art.-no.
1931017596
EAN 4058794983883
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steitz Bergen Gore
OUTSOLE
- Perbunan VX, anthracite
- Outsole with 3.8 mm tread
- Flex zone with pivot point
- High cut resistance and mechanical strength
- Wide tread area
- Excellent abrasion and slip-resistance
- Heat-resistant up to approx. 220 °C
SPECIALS
- GORE-TEX Performance Comfort Footwear
- Supple waterproof leather
- Closed tongue
- Reinforced toe protection made of thermoplastic polyurethane (TPU)
- Padded edging
- Ankle protection
- Side zip
- Pull-on loop
- Steel toe cap
- Puncture-resistant steel midsole, genuine leather insole
- Full-length, replaceable ERGO-COOL® comfort footbed insole with ventilation structure for optimal climate comfort
Product information
Datasheets(X)
Colour | Black |
Size | 41 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345 |
Foot width | Normal wide |
Material of protective toe cap | Steel |