Welcome to Würth Slowakia For trade customers only

Safety boots S3 Caracas ESD

Safety boots S3 CARACAS ESD
BOOT CARACAS NUBUCK ESD S3 BLACK 46

Art.-no. M422212046

EAN 4251792823872

Price for selected packaging unit
Safety boots S3 Caracas ESD

Art.-no. M422212046

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

German Social Accident Insurance (DGUV) certified, casual S3 safety boot. The soft fabric collar gives support and offers a very high level of comfort.
  • Water-repellent, textured nubuck leather, fabric in the collar area

  • Fabric inner lining, heel lining made from abrasion-resistant microfibre

  • Protective toe cap made of fibreglass, penetration-resistant midsole made of fabric

  • Rubber outer sole SRC CI HRO, comfort width 11

  • DGUV 112-191/Austrian standard Z1259, metal-free, ESD

  • approx. 540 g/shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

46

Material of shoes upper

Water repellent nubuck leather

Safety category

S3

Standards

ISO 20345, EN 20345, SRC , FO , ESD , CI , HRO , DGUV 112-191

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Fibre glass

Shoe size UK

11

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information