Welcome to Würth Slowakia For trade customers only

Safety boots S3 Mia

Safety boots S3 Mia
SAFEBOOT-S3-MIA-SZ43

Art.-no. 5357165430
EAN 4062856408122

Price for selected packaging unit
Safety boots S3 Mia

Art.-no. 5357165430

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Red

Size

43

Material of shoes upper

Leather

Safety category

S3

Standards

ISO 20345, EN 20345

Foot width

10.5 (standard width safety shoes)

Material of protective toe cap

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information