Safety boots S3 Mia
Safety boots S3 Mia
SAFEBOOT-S3-MIA-SZ47
Art.-no. 5357165470
EAN 4062856408115
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Black, Red |
Size | 47 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345 |
Foot width | 10.5 (standard width safety shoes) |
Material of protective toe cap | Steel |