Welcome to Würth Slowakia For trade customers only

Safety boots, S3 Steitz Bergen Gore

Safety boots, S3 Steitz Bergen Gore
BOOTS-STEITZ-BERGEN-GORE-S-S3-SZ48/49

Art.-no. 1931017614

EAN 4058794984064

Price for selected packaging unit
Safety boots, S3 Steitz Bergen Gore

Art.-no. 1931017614

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

OUTSOLE


  • Perbunan VX, anthracite

  • Outsole with 3.8 mm tread

  • Flex zone with pivot point

  • High cut resistance and mechanical strength

  • Wide tread area

  • Excellent abrasion and slip-resistance

  • Heat-resistant up to approx. 220 °C


SPECIALS


  • GORE-TEX Performance Comfort Footwear

  • Supple waterproof leather

  • Closed tongue

  • Reinforced toe protection made of thermoplastic polyurethane (TPU)

  • Padded edging

  • Ankle protection

  • Side zip

  • Pull-on loop

  • Steel toe cap

  • Puncture-resistant steel midsole, genuine leather insole

  • Full-length, replaceable ERGO-COOL® comfort footbed insole with ventilation structure for optimal climate comfort
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

48/49

Material of shoes upper

Leather

Safety category

S3

Standards

ISO 20345

Foot width

Narrow

Material of protective toe cap

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information