Welcome to Würth Slowakia For trade customers only

Safety boots S3 TIGER

Safety boots S3 TIGER
SAFEBOOT-S3-TIGER HIGH SZ39

Art.-no. 5357581390

EAN 4065746269971

Price for selected packaging unit
Safety boots S3 TIGER

Art.-no. 5357581390

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Neon yellow

Size

39

Material of shoes upper

Textile

Safety category

S3

Standards

EN 20345

Material of protective toe cap

Composites (metal-free)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information