Safety boots S3 Winter
SAFEBOOT-S3-WINTER-(ICE BEAR)-SZ40
Art.-no. 5357777040
EAN 4065746612746
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour | Brown, Jet black, Grey |
Size | 40 |
Shoe size EU | 40 |
Material of shoes upper | Leather |
Safety category | S3 |
Standards | EN 20345 |
Foot width | 10.5 (standard width safety shoes) |