Welcome to Würth Slowakia For trade customers only

Safety boots S3 Winter

Safety boot S3 ICE BEAR winter
SAFEBOOT-S3-WINTER-(ICE BEAR)-SZ47

Art.-no. 5357777047

EAN 4065746612722

Price for selected packaging unit
Safety boots S3 Winter

Art.-no. 5357777047

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Brown, Jet black, Grey

Size

47

Material of shoes upper

Leather

Safety category

S3

Standards

EN 20345

Foot width

10.5 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information