Safety chain
Safety chain
SAFECHN-(S-HOK)-130MM
Art.-no. 088013
EAN 4011231807999
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chain length | 130 mm |
Design | With closed S-hook |
Fastening plate length | 10.8 mm |
Hook diameter | 36.5 mm |