Safety glasses 3M Solus™
Safety goggles Solus 3M
SAFEGOGL-3M-SOLUS-1000-S1101SGAF
Art.-no.
1931080081
EAN 4065746760676
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Safety glasses with good all-round protection
Special lens technology with high-quality coating
- Distortion-free view
- Scotchgard™ anti-fog coating offers protection against scratching and is highly durable
- UV protection with excellent colour recognition (210 nm - 365 nm)
Innovative strap technology
High wear comfort and secure fit owing to flexible strap
Product information
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 365 nm |
EN standard | 166 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 45.000 g |