Safety glasses Ontor
SAFEGOGL-ONTOR-CLEAR
Art.-no. 0899102867
EAN 4062856486465
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Universal use as safety glasses, visitor glasses and overspecs
- Special soft padding on the side arms protects from side impact
- Very suitable for wearing over personal prescription glasses
- Covers the eye area safely with a soft rubber seal
- Adjustable side arms for every application
- Adjustable side arm length
Product information
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
EN standard | 166 |
Product weight (per item) | 50.000 g |
Material of the eyeglass frame | Plastic |