Welcome to Würth Slowakia For trade customers only

Safety glasses

SHTZBRIL-3M-REFINE-300-KLAR-2730

Art.-no. 1931008154

EAN 4046777281330

Price for selected packaging unit
Safety glasses

Art.-no. 1931008154

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Clear

Material of safety lens

Polycarbonate

UV protection

99,9 %

EN standard

166

Product weight (per item)

51.500 g

Eyeglass frame colour

Blue

Material of the eyeglass frame

Polycarbonate

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information