Safety glasses UB ONE
SAFEGOGL-EN170-PC-(UB-ONE)-TINTED-GREY
Art.-no. 0899102311
EAN 4045989707393
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Glasses for mechanical safety, resistant to low impacts
- Modern, sporty design
- Ideal for work and leisure
- Protects against UV rays and high-speed particles at extreme temperatures (metal grinding)
- The special scratch-resistant layer protects the lens from damage caused by fine particles
- Wide field of vision: 180°
- Soft PVC nose pad
Product information
Datasheets(X)
Colour of safety lens | Grey |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 166, 172 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 2C-3/5-3.1 W 1 FT K |
Product weight (per item) | 24.000 g |