Welcome to Würth Slowakia For trade customers only

Safety glasses UB ONE

Safety goggles UB ONE
SAFEGOGL-EN170-PC-(UB-ONE)-YELL

Art.-no. 0899102313

EAN 4045989707416

Price for selected packaging unit
Safety glasses UB ONE

Art.-no. 0899102313

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Glasses for mechanical safety, resistant to low impacts

  • Modern, sporty design

  • Ideal for work and leisure

  • Protects against UV rays and high-speed particles at extreme temperatures (metal grinding)

  • The special scratch-resistant layer protects the lens from damage caused by fine particles

  • Wide field of vision: 180°

  • Soft PVC nose pad
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Yellow

Material of safety lens

Polycarbonate

UV protection

380 nm

EN standard

166, 170

Mechanical strength

F (45 m/s) in accordance with EN 166

Marking of safety lens

2C-1,2 W 1 FT K

Product weight (per item)

24.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information