Welcome to Würth Slowakia For trade customers only

Safety glasses Uvex winner 9159

SAFEGOGL-UVEX-WINNER-9159005

Art.-no. 1931021546

EAN 4056807304076

Price for selected packaging unit
Safety glasses Uvex winner 9159

Art.-no. 1931021546

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The rimless two-lens safety glasses provide optimal eye protection. Thanks to the soft, pliable nose pads, they can be adjusted to suit different face shapes. The soft ends of the metal arms ensure a comfortable fit without creating pressure points.
  • Large field of view due to lack of edges

  • Slim arm geometry enables comfortable wearing of ear plugs, helmets and hard hats

  • Coating: scratch-resistant on both sides, 1931021548/1931021549/1931021550 additionally mist-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Clear

Material of safety lens

Polycarbonate

UV protection

400 nm

EN standard

166, 170

Mechanical strength

F (45 m/s) in accordance with EN 166

Product weight (per item)

68.700 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information