Safety glasses uvex mercury 9155
Safety goggles uvex mercury 9155
SAFEGOGL-UVEX-MERCURY-9155005
Art.-no. 1931021545
EAN 4056807304069
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fashionable men's glasses in a steel blue colour
- Sturdy frame, an optimal fit, transparent side guard, mesh bridge and comfortable arm tips
- Frame W 166 F CE
- Lens: clear/UV 400, 2-1.2 W 1 FK DIN CE
- uvex supravision sapphire coating
Product information
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 43.400 g |