Welcome to Würth Slowakia For trade customers only

Safety goggles Combor

Safety goggles Infield Combor
SAFEGOGL-WÜRTH-COMBOR-9611-CLEAR-SPC

Art.-no. 1931018611

EAN 4061976893603

Price for selected packaging unit
Safety goggles Combor

Art.-no. 1931018611

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Exceptionally modern and comfortable safety goggles
  • Pure polycarbonate lenses

  • With scratch protection and anti-fog coating

  • Supplied with additional, flexible and adjustable headband
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Clear

Material of safety lens

Polycarbonate

UV protection

99,9 %

EN standard

166, 170

Mechanical strength

F (45 m/s) in accordance with EN 166

Product weight (per item)

67.950 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information