Welcome to Würth Slowakia For trade customers only

Safety goggles INTERCRUS

SAFEGOGL-INTERCRUS-CLEAR

Art.-no. 0899103223

EAN 4099618336560

Price for selected packaging unit
Safety goggles INTERCRUS

Art.-no. 0899103223

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact design with perfect all-round protection

Removable foam frame


  • The foam frame increases protection and wearing comfort

  • Small vents in the foam frame minimise fogging


AirFlex side arms - developed for optimum comfort for all head sizes. Flat for compatibility with ear defenders



Soft nose pad for a non-slip fit and a high level of comfort



Wide side arms for additional protection



Metal free

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Clear

Material of safety lens

Polycarbonate

UV protection

400 nm

EN standard

166, 170

Mechanical strength

F (45 m/s) in accordance with EN 166

Marking of safety lens

2C-1,2 W 1 FTKN

Product weight (per item)

50.000 g

Coating protective pane

Scratch-resistant and anti-fog exterior, Scratch-resistant and anti-fog interior

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information