Safety goggles MUSCIDA
Safety goggles MUSCIDA
SAFEGOGL-MUSCIDA-CLEAR
Art.-no.
0899102396
EAN 4099618448669
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 380 nm |
EN standard | 16321-1 |
Mechanical strength | C (45 m/s) in accordance with ISO 16321-1 |
Marking of safety lens | CT 1 K N |
Product weight (per item) | 34.000 g |