Safety goggles uvex Super f OTG 9169
SHTZBRIL-UVEX-SUPER-F-OTG-KLAR-9169585
Art.-no. 1931010201
EAN 4057709463427
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Very comfortable safety goggles with excellent eye coverage
- Overspecs for corrective glasses wearers with arm-hinge concept
- The goggles easily fit over conventional corrective glasses as overspecs and are therefore perfect for use by visitors.
- Soft arm ends for comfortable wear
- Unrestricted peripheral vision
Product information
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 170, 166 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 47.500 g |
Eyeglass frame colour | Black |