Safety goggles uvex pheos 9192
Safety goggles uvex pheos 9192
SHTZBRIL-UVEX-PHEOS-9192285
Art.-no. 1931010199
EAN 4057709463403
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Modern safety goggles with a fashionable design and duospherical lens technology
- Completely metal-free
- Standard size; also available in slim version
- Additional eyebrow protection through Eye Plus Protection in the form of a bevel in the upper eye area
- Soft non-slip arm ends (uvex duo component technology) prevent pressure points
- Frameless design offers a very large field of vision
- Slim arms enable ear defenders, helmets and hard hats to be worn comfortably
Product information
Datasheets(X)
Colour of safety lens | Grey |
Material of safety lens | Polycarbonate |
EN standard | 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 57.500 g |