Safety goggles uvex pheos s 9192
Safety goggles Uvex pheos s 9192
SAFEGOGL-UVEX-PHEOS-S-9192785
Art.-no. 1931007841
EAN 4046777278248
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Modern safety goggles with a fashionable appearance and duospherical lens technology
- Completely metal-free
- Slim version; also available in standard size
- Additional eyebrow protection through Eye plus protection in the form of a bevel in the upper eye area
- Soft non-slip arm ends (uvex duo component technology) prevent pressure points
- Frameless design offers a very large field of vision
- Slim arm geometry enables ear plugs, helmets and hard hats to be worn comfortably
Product information
Datasheets(X)
Material of safety lens | Polycarbonate |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 61.000 g |