Safety goggles uvex sportstyle 9193
Safety goggles uvex sportstyle 9193
SAFEGOGL-UVEX-SPORTSTYLE-9193838
Art.-no. 1931021695
EAN 4056807305042
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Featherweight safety goggles in sporty design
- Optimum visibility thanks to uvex lens geometry
- Soft adjustable nose pad and soft non-slip arm ends (uvex duo component technology) ensure a pressure-free fit
Product information
Datasheets(X)
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 170 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Product weight (per item) | 59.500 g |