Welcome to Würth Slowakia For trade customers only

Safety hook with swivel, QC 10

Swivel self locking hook GK10
SAFEHOK-SWIV-CHN-GD10-(1,4T)-D6

Art.-no. 5162810506

EAN 4058794806090

Price for selected packaging unit
Safety hook with swivel, QC 10

Art.-no. 5162810506

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

End fitting for lifting chain
  • Quality class 10

  • Painted orange
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Load-carrying capacity (WLL)

1400 kg

Chain diameter

6 mm

Mouth width (w1)

28 mm

Adapter diameter (d2)

23 mm

Adapter diameter 2 (d4)

36 mm

Hook width (b3)

21 mm

Hook thickness (s1)

16 mm

Hook length (l2)

158 mm

Material thickness of hook top (s2)

13 mm

Product weight (per item)

875.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information